Beli camera honeywell di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panasonic CCTV Camera (Kamera Pengawas)
    Mulai

    Rp779.900

    Panasonic CCTV Camera (Kamera Pengawas)
    atribut:
    • Resolution: 1 MP
    • Image Sensor: 1/2.9inch 1.0 Mega Pixels CMOS
    • Number of pixels: 1280 (H) x 720 (V)
  2. Panasonic CCTV Camera E-Series (Kamera Pengawas)
    Mulai

    Rp3.199.900

    Panasonic CCTV Camera E-Series (Kamera Pengawas)
    atribut:
    • Resolution (MP): 1.3
    • IR Distance (m): 20
  3. Dahua CCTV Camera HAC Series (Kamera Pengawas)
    Mulai

    Rp189.900

    Dahua CCTV Camera HAC Series (Kamera Pengawas)
    atribut:
    • Image Sensor (inch): 1/2.7 CMOS
    • Scanning System: Progressive
  4. Dahua CCTV Camera IPC Series (Kamera Pengawas)
    Mulai

    Rp569.900

    Dahua CCTV Camera IPC Series (Kamera Pengawas)
    atribut:
    • Ingress Protection: IP67
  5. Panasonic Network Disk Recorder
    Mulai

    Rp7.899.900

    Panasonic Network Disk Recorder
    atribut:
    • Video Compression: H.264 / MJPEG
    • Record Mode: Manual, Schedule {Regular (Continuous), VMD, Alarm}, Stop
    • Power: DC12 V / 4 A (For main unit), DC48 V / 1.04 A (For PoE), NVR : 30 W (without HDD), PoE : Max 25.5 W for single port
  6. Panasonic CCTV Smart Look Day/Night Vari-Focal Box (Bullet) Camera with IR Illuminator (Kamera Pengawas)
    Mulai

    Rp1.999.900

    Panasonic CCTV Smart Look Day/Night Vari-Focal Box (Bullet) Camera with IR Illuminator (Kamera Pengawas)
    atribut:
    • Image Sensor: 1/2.9\" 2.0 Mega Pixels CMOS
    • Effective Pixels: 1936 (H) x 1097 (V)
    • Max. IR Distance (m): 30
    • Digital Noise Reduction: 2D
    • White balance: Auto
    • Focal Length (mm): 2.7-12
    • Lens Type: M12
    • Power: DC 12V±25%
    • External Case: Metal
    • Maximum Power Consumption (W): 2.5
  7. TRUSCO Rechargeable LED Flashlight (Senter)
    Mulai

    Rp3.799.900

    TRUSCO Rechargeable LED Flashlight (Senter)
    atribut:
    • Accessories: AC adapter, 12V car charger, nylon bag
    • Specification: Drip proof (IPx4)
    • Overall Length (mm): 140
    • Weight (g): 146
    • Power: Lithium-ion rechargeable battery (included)
    • Total Luminous Flux (Lm): 335
    • Body Material: Aluminium
    • Charging Time (hour): 3
    • Outer Diameter d (mm): 35.5
  8. BOSCH Cordless Inspection Camera
    Mulai

    Rp9.299.900

    BOSCH Cordless Inspection Camera
    Deskripsi:
    Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mm
    atribut:
    • Length of Camera Cable (cm): 120
    • Display Size (inch): 3.5
    • Display Resolution (px): 320 x 240
    • Number of Led Lighting Stages: 3
    • Dimensions (mm): 49x90x197
    • Diameter of Camera Head: 8.5
  9. Aver PTZ Camera
    Mulai

    Rp3.199.900

    Aver PTZ Camera
    Deskripsi:
    The USB Plug-and-Play and Professional Unified Communications Camera for All Kinds of BusinessesThe AVer CAM520 is designed to meet the unified communications and collaboration needs of a variety of businesses. Widely compatible and ideal for numerous applications and integration with other equipment, its full HD 1080p 60fps capability ensure high-quality real-time communication whether in conference rooms or industrial environments. Moreover, CAM520 provides a USB connection, perfect for software- or cloud-based video collaboration and other applications that require very high quality video.SpecsPackage contentsCameraRemote control5m USB cable to PC (USB2.0 mini B to PC)Power supplyQuick-start guideTabletop/wall/ceiling mount6.35mm tripod mounting screwVelcro CameraFull HD 1080p 60fpsPan: ±130°; 0.45° stepTilt: +90°/-25°; 0.25° stepField of view (H): 72.5° (wide) ~ 6.3° (tele)Sensor: 1/2.8 low lux CMOS 2M pixelResolution: full HD 1080p (1920x1080), HD 720p (1280x720), PAL (1024x576), VGA (640x480), QVGA (320x240), QQVGA (160x120) at 60fps, 30fps and 15fpsScan: progressiveZoom: 18X total zoom (12X optical zoom)Lens focal length: 3.9mm (wide) ~ 47.3mm (tele)Lens F#: 1.8 (wide) ~ 2.8 (tele)Auto IrisS/N ratio: >50dBMinimum illumination: 1 lx (50 IRE, F1.6, shutter 1/30)2D and 3D denoiseBacklight compensationFlip, mirrorMinimum working distance: 1.5 meterInclude table/wall/ceiling mountKensington slot Remote controlIR (Infrared)10 camera presets (100 presets via VISCA)System requirements*Windows 7/ 8/8.1/10Mac OS X 10.7 or higherGoogle Chromebook version 29.0.1547.70, Platform 4319.79.0 Hardware requirements*2.4 GHz Intel Core 2 Duo processor2 GB RAM or moreUSB 2.0 port Power supplyAC 100V ~ 240VConsumption: EIAJ 12, 4AEnvironmental dataPhysical characteristics: 0~40°COperation humidity: 20%~80%Storage temperature: -20~60°CStorage humidity: 20%~80% Physical characteristicsPackage dimensions: 370x252x275mmPackage weight: 4.16kg/9.17lbsCamera: 180x140x182mm/1.5kgRemote control: 200x50x20mm/0.091kg Optional accessoriesRS232 adapterCompliance and toolsYUV, MJPEG, H.264 SVC, AVC (high and base profile)Multi-stream capableUSB 2.0UVC (USB Video Class) 1.1 with H.264 extensionVISCA via RS232*Downloadable diagnostic tool, field firmware upgrade tool, App for advanced features and settings*Please check AVer product web page for compatible VISCA commands and devices. PTZAppFree download on Windows and Mac computersCompatible with SkypeTM Plugin for answering and hanging up via remote controlUpgrade firmware automatically or manually control cameraSet parameters and adjust camera imageDiagnose operating statusView live video Warranty**3-year: camera1-year: accessoriesCompatible applicationsSkype, Skype for Business, V-CUBE, Google Hangouts, FaceTime, Cisco Webex, GoToMeeting, Adobe Connect, BlueJeans, Zoom, Vidyo, Fuze, WebRTC, CyberLink U Meeting * For Full HD support, please check with your software application provider for system/hardware requirements.** Please register online to receive free 2 year warranty extension. For detailed warranty information, please contact an AVer local representative.*** Specifications may vary depending on countries and are subject to change without notice.
Daftar Harga camera honeywell Terbaru October 2026
HONEYWELL CCTV Camera (Kamera Pengawas)Rp879.900
HONEYWELL Digital Video RecorderRp2.899.900
Panasonic CCTV Camera (Kamera Pengawas)Rp779.900
Panasonic CCTV Camera E-Series (Kamera Pengawas)Rp3.199.900
Dahua CCTV Camera HAC Series (Kamera Pengawas)Rp189.900
Panasonic Analog I-Pro Camera (Kamera Pengawas)Rp1.999.900
Panasonic HD Analog Digital Video RecorderRp3.099.900
Dahua CCTV Camera IPC Series (Kamera Pengawas)Rp569.900
Panasonic Network Disk RecorderRp7.899.900
HONEYWELL Barcode Scanner (Tembakan Harga)Rp1.299.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)